1. Office Supplies & Packaging/
  2. Packaging/
  3. Strapping Equipment/
  4. Plastic Strapping
Polyester Strapping

Polyester Strapping


4 Variants From
£75.99

Inc VAT (20%)

Up to 8.5% off
See 4 Product Variants
£75.99

Description

A low creep factor enables excellent retention of applied load, while ease of application and disposal enables fast efficient packaging by manual or automatic process. Supplied on cardboard reels (except -1940K & -1950K, plastic reels.)

Breaking strains
270kg -0480K
350kg -0490K
440kg -0500K
270kg -1940K
440kg -1950K

Images are for illustration purposes only

See full description

Feature Attributes

Material:

Polyester

Colour:

Green