Quantity | Price | Discount |
---|---|---|
1 - 4 | £75.99 | 0% |
5 + | £72.95 | 4% |
DICOTA D31157. Screen protector type: Anti-glare screen protector, Maximum screen size: 32.8 cm (12.9"), Material: Polyethylene terephthalate (PET), Brand compatibility: Apple, Compatibility: iPad Pro. Weight: 35 g. Quantity per pack: 1 pc(s)