DURAFIX® ROLL 5m Dark Blue

Order Code: ZT2448560S

£35.99 Inc VAT (20%)


Description

• Self-adhesive magnetic strip for attaching documents and notes; can be cut individually to size
• Low space requirement due to winding on a roll
• Self-adhesive fastening allows a uniform appearance on smooth surfaces such as cabinets, glass doors, and shop windows as well as on whiteboards etc.
• Will not leave a residue when removed.
• Attachment of documents on the side or top with a strip or top/bottom or left/right with two strips depending on space needs
• Dimensions: 5000 x 17 mm (W x H)

See full description
Specifications for DURAFIX® ROLL 5m Dark Blue
  • Colour
    Dark Blue
  • Size
    5m
  • Product Type
    Magnetic Strip
  • Length
    5m
  • Width
    17mm