Slider Memo XB Ballpoint Pen Large Blue (Pack of 10) 150203

Order Code: ZT1552720S

£22.99 Inc VAT (20%)


Description

For easy, smooth and comfortable writing, buy a pack of 10 Schneider Blue Slider Ballpoint Pens. Schneider Slider ball point pens glide across the page with revolutionary Viscoglide Technology. With fast-drying, waterproof ink, the pen is long lasting and won't dry out if the cap is left off. The extra broad tip is perfect for bold lettering and addressing, while the slim design is attractive and the rubber grip made a comfortable hold. This pack includes 10 blue pens.
Rubber grip for firm hold
Long lasting pen that won't dry out when the cap is left off
Ink is fast drying and waterproof
Large 1.4mm tip
Viscoglide Technology means the ink glides softly over paper
Barrel colour: Blue and Black
Ink colour: Blue
Pack of 10

See full description
Specifications for Slider Memo XB Ballpoint Pen Large Blue (Pack of 10) 150203
  • MFR Part No.
    TB06424

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome