Trades Marker


£13.49 Inc VAT (20%)
Up to 10% off

See 3 Product Variants
£13.49

Description

Has the marking versatility of a paper-wrapped grease pencil combined with simple push-button advance that helps reduce cost and waste. Markal trades markers are refillable, all-surface markers that leave a wear-resistant mark and are safe for all surfaces.

Features and benefits:
Great for many surfaces including: smooth, rough, rusty, or dirty surfaces
Marks are rub- and weather-resistant, leaving a bold, permanent mark
Marker refills eliminate mess and paper waste of grease pencils, saving time and money
Holder maximizes complete use of marker
Durable plastic holder helps prevent breakage and keeps hands and clothing clean
Push-button advancing makes for easy, one-handed use.
Convenient clip allows for pocket storage and prevents rolling off work table
Multiple colors available for easy identification

Industry Uses:
Construction
Automotive and other transportation
Quality control
Welding
Metal fabrication
Textile industry

Surface Uses:
Steel and iron
Pipes and tubes
Stone
Tile
Ceramic
Lumber
Cloth and fabric (textiles)
Glass
Plastic

See full description

Feature Attributes

Pen Type:
Permanent
Refill Type:
Non-Refillable
Line Width:
3 mm
Retractable:
Non Retractable
Type:
Industrial Marker
Tip Size:
Medium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome