BTX553 Battery-Powered Staple Gun 18V P4A

BTX553 Battery-Powered Staple Gun 18V P4A

Order Code: ZT5597529SCopy

£133.99 Inc VAT (20%)


Description

Powerful staple gun for staples and brad nails. One feature that makes the Rapid BTX553 stand out is its strength to fire standard staples from 8 mm to 20 mm. Finewire Rapid no. 53 staples are ideal for fastening materials such as textile, leather, wood, plastic, cardboard, rubber and synthetic fabric. The staple gun can also be loaded with Rapid brad nails no. 8, 15–20 mm, for work where brad nails are more suitable, such as trimming. An adjustable driving force with six settings makes it easy to work with different staple and brad nail lengths and various materials. With LED front lighting, you can achieve the desired precision. The BTX553 also has a practical LED indicator that shows the battery’s charge status. Rapid BTX553 is part of Bosch’s battery partnership, POWER FOR ALL ALLIANCE. So you can use the same battery with Rapid’s 18V products as with a number of products from brands like Bosch, Gardena, Gloria and Wagner. We recommend the P4A 2.5 Ah battery, which fires up to 2500 staples per charge. Two strips of 10 mm staples are included. Battery and charger not included, but sold separately.

See full description