1. Power Transmission & Flow Control/
  2. Motors/
  3. AC Motors/
  4. 3-Phase AC Motors
IE3 - 3ph - 4 Pole Electric Motor - B34 Foot & Face Mounted - Iron Frame

IE3 - 3ph - 4 Pole Electric Motor - B34 Foot & Face Mounted - Iron Frame


2 Variants From
£1,099.99

Inc VAT (20%)

See 2 Product Variants
£1,099.99

Description

IE3 - 3ph - 4 Pole Electric Motor - B34 Foot & Face Mounted

Three Phase Electric Motors - Cast Iron Frame

Feature Attributes

Colour:

Blues

Efficiency Rating:

IE3

Number of Poles:

4

Speed at 50Hz:

2950 rpm

Material:

CI-Cast Iron

Supply Voltage:

400/690V 50Hz

More attributes