ISO Roundline Cylinders


Select
£69.99 Inc VAT (20%)


See all variants from £69.99

Description

Magnetic piston as standard. Conforms to ISO 6432. High strength, double crimped end cap design. Corrosion resistant with buffer cushioning. Nose mounted nut and piston rod locknut as standard. Operating pressure 1 - 10bar. Operating temperature: -10C to plus 80C max.

Specifications:
RM/8010/M/25: Dia 10mm. Stroke 25mm. Port size M5.
RM/8010/M/50: Dia 10mm. Stroke 50mm. Port size M5.
RM/8012/M/50: Dia 12mm. Stroke 50mm. Port size M5.
RM/8012/M/80: Dia 12mm. Stroke 80mm. Port size M5.
RM/8016/M/50: Dia 16mm. Stroke 50mm. Port size M5.
RM/8016/M/80: Dia 16mm. Stroke 80mm. Port size M5.
RM/8016/M/100: Dia 16mm. Stroke 100mm. Port size M5.
RM/8016/M/200: Dia 16mm. Stroke 200mm. Port size M5.

Feature Attributes

Product Type:
Pneumatic Cylinder
Bore Size:
16 mm
Port Connection:
M5
Cylinder Action:
Double Acting
Operating Pressure:
1 to 10 bar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome