Standards-Based Cylinder Dsbc-50-500-Ppsa-N3 with Self-Adjusting Pneumatic End Position Cushioning Stroke=500 Mm, Piston Diameter=50 Mm, Piston Rod Thread=M16X1, 5, Cushioning=Pps: Self-Adjusting Pneumatic End-Position Cushioning, Assembly Position=Any, Festo