Series 60 Cylinders


Select
£62.99 Inc VAT (20%)


See all variants from £62.99

Description

Double Acting.
Standard DIN/ISO 15552. Stainless steel piston rod.
Anodised aluminium tube cylinder barrel. Cast aluminium End Blocks.
Stroke min-max lengths: 10-1000mm.
Bore sizes: Ø 32, 40, 50, 63, 80, 100, 125mm.
Operating temperature: 0°C to +80°C (with dry air -20°C to +80°C).
Operating Pressure: 1 to 10 bar.
Speed: 10 to 1000mm/sec (no load).
Connections: Ø 32 - 1/8", Ø 40, 50 - ¼", Ø 63, 80 -3/8", Ø 100, 125 - 1/2".

Feature Attributes

Operating Pressure:
1 to 10 bar
Additional Features:
Rolled Stainless Steel Rod,Metal Rod Scraper as a Optional Extra,Adjustable Pneumatic Cushioning,Low Friction,Complies with ISO 15552,Low Temperature
Cylinder Action:
Double Acting
Operating Temperature Range:
0 to 80 °C
Materials:
Tie-rods: Zinc-plated Steel,Piston Rod: Stainless Steel,Piston Rod Lock Nut: Zinc-plated Steel,Cylinder Barrel: Anodised Aluminium Tube,Seals: Nitrile,Tie-rods Nuts: Zinc-plated Steel,End Blocks: Cast Aluminium
Product Type:
Pneumatic Cylinder

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome