0
1

Standard Cylinders


Select
£1,099.99 Inc VAT (20%)


See all variants from £1,099.99

Description

Non-magnetic, double acting. Ideal for a wide range of industrial applications. A rugged, reliable, long established design.

Feature Attributes

Operating Temperature Range:
-20 to 80 °C
Materials:
Piston: Aluminium,Piston Rod: Stainless Steel (Martensitic),Elastomers: Nitrile Rubber,Bearings: Aluminium; Brass
Operating Pressure:
2 to 10 bar
Port Connection:
G3/8
Product Type:
Pneumatic Cylinder
Cylinder Action:
Double Acting with Adjustable Cushioning

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome