1. Power Transmission & Flow Control/
  2. Pumps/
  3. Drum Barrel Pumps/
  4. Barrel Hand Pump
Drum Hand Pump, for Light Oils, Diesel, Aqueous Solutions

Drum Hand Pump, for Light Oils, Diesel, Aqueous Solutions


3 Variants From
£72.99

Inc VAT (20%)

See 3 Product Variants
£72.99

Description unavailable

Feature Attributes

Tube Diameter:

26.5 mm

Weight:

1 kg

Immersion Tube Length:

914.4 mm

Pump Material:

Polypropylene (PP)

Immersion Tube Diameter:

37 mm

Pump Rate:

15 L/min

More attributes