Inc VAT (20%)
Description unavailable
Immersion Depth:
910 mm
Tube Diameter:
26.5 mm
Weight:
1 kg
Pump Material:
Polypropylene (PP)
Drive Shaft Material:
Stainless Steel
Immersion Tube Diameter:
37 mm
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy