Telescoping Arm


£799.99 Inc VAT (20%)

See all variants from £799.99

Description

Crafted with lightweight durable carbon fiber the torque arm collapses like a telescope. The torque arm is ideal for assembly lines like automotive, aerospace, appliance & electronics where space is a premium and operator safety is mandatory. Note: It is recommended to use a tool balancer with the telescoping torque arms. The telescoping arms should not be used at maximum arm reach on a permanent basis. Tool Positioning Options Besides the standard in-line tool mounting position, the telescoping arm can be used with assembly tools in a variety of positions. For some tool positioning options, a different tool clamp needs to be order separately.

Model:EZ-30T
Range: - 30 N.m, - 22.1 lbf.ft, - 3.1 kgf.m.
Tool Weight:1.5 lbs.
Clamp Color:1 - 2"
Minimum Arm Reach:18.7"
Maximum Arm Reach:37.5"
Tool Position Option: P1

See full description

Feature Attributes

Material:
Carbon Fiber

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome