Butterfly Wafer Valves - Manual


£109.99 Inc VAT (20%)
Up to 15% off

See 7 Product Variants
£109.99

Description

With a handle and body made of cast iron - Flange rating PN16 and ANSI 150. The Butterfly valves series Eurofly wafer and lug have been manufactured to meet the industrial applications of water treatment, fire fighting and plumbing plants. They can be used for all the applications fluid is required. Please check with our local service branch for suitability of media. These are supplied as standard with stainless steel disc and EPDM seats but Buna and Viton materials are also available. Temperature range -20 to 120°C. Disc Range 600105: Stainless steel, Disc Range 600104: Cast Iron. Also available; Gearbox operated, Lugged pattern and Limit switch box. ISO4414 Standards met.

Feature Attributes

Thread Type:
Female

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome