ISO 5211 for Direct Mount, Epoxy Coated Ductile Iron Body, Ductile Iron Disc, EPDM Liner, Gearbox Operated. WRAS Approved components.Rated PN16, Temperature -10°C to 120°C. Note: Gearbox operation for all sizes. To fit PN16 Flanges.