ISO 5211 for Direct Mount, Epoxy Coated Cast Iron Body, Nickel Plated Ductile Iron Disc, EPDM Liner. Locking Lever Operation up to 10”, 12” Gearbox Operated, Complies with 97/23/CE (PED) Directive CE 1115. To fit PN16 Flanges.
Rated PN16, Temperature -10°C to 120°C (130°C Peak.)
Note: Gearbox operation available for all sizes, please enquire.