ISO 5211 for Direct Mount, Epoxy Coated Ductile Iron Body, 304 Stainless Steel Disc, EPDM Liner, Lever Operation. To Fit PN25 Flanges.Rated PN25, Temperature -10°C to 120°C.Note: Gearbox operation available for all sizes, please enquire.