Lugged & Tapped Butterfly Valve Stainless Steel Disc EPDM Liner 2 1/2" V991210EX

Order Code: ZT4808084S

£82.99 Inc VAT (20%)


Description

ISO 5211 for Direct Mount, Epoxy Coated Ductile Iron Body, 316 Stainless Steel Disc, EPDM Liner, Locking Lever Operation 1” to 12”, Gearbox Operation 14” to 24”, Complies with 97/23/CE (PED) Directive CE 1115. WRAS Approved from 2? to 16?.

Rated PN16 1” to 12”, PN10 14” to 24”, Temperature -10°C to 120°C.

Note: Gearbox pperation available for all sizes, please enquire. 1” to 6” to fit PN10/16 Flanges. 8” to 24” to fit PN16 Flanges. Other drillings available, please enquire.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome