ISO 5211 for Direct Mount, Epoxy Coated Ductile Iron Body, 316 Stainless Steel Disc, EPDM Liner, Locking Lever Operation 1” to 12”, Gearbox Operation 14” to 24”, Complies with 97/23/CE (PED) Directive CE 1115. WRAS Approved from 2? to 16?.
Rated PN16 1” to 12”, PN10 14” to 24”, Temperature -10°C to 120°C.
Note: Gearbox pperation available for all sizes, please enquire. 1” to 6” to fit PN10/16 Flanges. 8” to 24” to fit PN16 Flanges. Other drillings available, please enquire.