ISO 5211 for Direct Mount, Epoxy Coated Ductile Iron Body, Stainless Steel Disc, FKM (Viton) Liner, Locking Lever Operation 11/2” to 12”, Gearbox Operation 14” to 24”, Complies with 97/23/CE (PED) Directive CE 1115
Rated PN16 11/2” to 12”, PN10 14” to 24”, Temperature -10°C to 140°C.
Note: Gearbox operation available for all sizes, please enquire. 11/2” to 6” to fit PN10/16 Flanges. 8” to 24” to fit PN16 Flanges. Other drillings available, please enquire.