Lugged & Tapped Butterfly Valve Stainless Steel Disc PTFE Liner 6" V993714EX

Order Code: ZT4808416S

£599.99 Inc VAT (20%)


Description

ISO 5211 for Direct Mount, Epoxy Coated Ductile Iron Body, Stainless Steel Disc, PTFE Liner, Locking Lever Operation 11/2” to 6”, Gearbox Operation 8” to 12”, Complies with 97/23/CE (PED) Directive CE 1115.

Rated PN16, Temperature -10°C to 120°C.

Note: Gearbox operation available for all sizes, please enquire. 11/2” to 6” to fit PN10/16, 8? to 12? to fit PN16 Flanges. 8? available PN10, please enquire. *NB: Gearbox operation recommended for 6? valve due to forces required to close this size; see LV9949.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome