ISO 5211 for Direct Mount, Epoxy Coated Ductile Iron Body, Nickel Plated Ductile Iron Disc, EPDM Liner, Lever Operated upto 12”, Gearbox Operation 14” to 24”, Complies with 97/23/CE (PED) Directive CE 1115
Rated PN16 2” to 12”, PN10 14” to 24”, Temperature -10°C to 120°C.
Note: Gearbox Operation Available for all sizes, please enquire. 2? to 16” to fit PN6/10/16, ANSI 150, Table D/E Flanges. 18” to 24” to fit PN16 Flanges.