Quantity | Price | Discount |
---|---|---|
1 - 4 | £51.99 | 0% |
5 + | £48.87 | 6% |
Specifications: Brand INA MPN CF26 Material Steel OD - Outer Diameter 1.5/8 Inch Thread Size 5/8 UNF Seals/Shields Unsealed Crowned/Parallel Parallel Eccentric/Concentric Concentric Weight (kg) 0.28799
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy