Specifications: Brand INA MPN CF36 Material Steel OD - Outer Diameter 2.1/4 Inch Thread Size 7/8 UNF Seals/Shields Unsealed Crowned/Parallel Parallel Eccentric/Concentric Concentric Weight (kg) 0.824
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy