Specifications: Brand INA MPN CF40PP Material Steel OD - Outer Diameter 2.1/2 Inch Thread Size 1 UNF Seals/Shields Sealed Crowned/Parallel Parallel Eccentric/Concentric Concentric Weight (kg) 0.615
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy