Specifications: Brand INA MPN CF56PP Material Steel OD - Outer Diameter 3.1/2 Inch Thread Size 1.3/8 UNF Seals/Shields Sealed Crowned/Parallel Parallel Eccentric/Concentric Concentric Weight (kg) 2.94
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy