ISO 7388-1 to CoroChuck 970


£839.99 Inc VAT (20%)

See all variants from £839.99

Description

Product Range: CoroChuck 970
Tool Type: Machining centres

High-performance tapping chucks for a secure process

Since tapping operations are critical the security and quality is important. To achieve a top result, not only the tapping tool is important, but also the tool holder. The new versatile CoroChuck™ 970 is designed for a stable and precise tapping process in all materials.

Features & Benefits
- High-performance tapping chucks
- Chuck designed to eliminate oversized threading
- Suitable for all synchronized tapping operations

Application
- Chuck designed to eliminate oversized threading
- Suitable for all synchronized tapping operations

See full description

Feature Attributes

Unit Measured:
Metric
Coolant Entry Style:
1, axial concentric entry
Coolant Exit Style:
1, axial concentric exit
Rotational Speed Maximum:
8000 1/min

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome