K/Fit I/F Rest


£4.59 Inc VAT (20%)

See 3 Product Variants
£4.59

Description

In-flow Restrictor to Male Taper
Quick and simple tube insertion. Compact lightweight design with a well proven tube retaining system. Tapered threads have a re-usable thread seal and parallel threads have a rubber washer. Main body manufactured from nickel plated brass, acetal resin, PBT with a stainless steel retaining ring, nitrile tube seal and acetal resin tube release collar.
Pressure range: -0.9bar min to +10bar max. Temp range: -20°C min to +70°C max. Tube suitability: Nylon, polyurethane.

MT = Male Taper Thread

Feature Attributes

Material:
Nickel Plated Brass,Stainless Steel
Additional Features:
Male Taper Thread

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome