Pumpmaster 2 - 3:1 Ratio Oil Pump Transfer Package for IBC Mounting.
Package includes:
Pumpmaster 2 - 3:1 Ratio Oil Pump (Stub Type)
6m x 1/2" Delivery Hose
Digital Hose End Meter
IBC Side Mounting Bracket for pump
Suction Hose with elbow and connection accesories
Approximate Delivery: 12 litre/min (1)
(1) Delivery with SAE 30 oil at 7 bar inlet pressure and 20°C temperature