M14 x 1.5 Metric Male, Hydraulic Ball Valve, 2 Way, Light Duty, DIN 2353, Standard, 6DN, 69mm Length, Carbon Steel, Working Temperature -20├é┬1/4├ó╦å┼¥C to +120├é┬1/4├ó╦å┼¥C, Maximum Working Pressure 500 bar, LHA