1/4" BSP Parallel Female, Hydraulic Valve, 2 Way Block Style, Side Hole Fixing, Lockable High Pressure, 6DN, 69mm Length, Stainless Steel, Working Temperature -20┬░C to +120┬░C, Maximum Working Pressure 500 bar, LHA