3/4" BSP Parallel Female, Hydraulic Valve, 5 Way Block Style, Side Hole Fixing, Lockable High Pressure, 20DN, 95mm Length, Stainless Steel, Working Temperature -20┬░C to +120┬░C, Maximum Working Pressure 315 bar, LHA