56mm Outside Diameter x 1.1/2" Inside Diameter, Hydraulic Hose, 2 Wire, 100R2AT, 40 Metre Coil, 500mm Bend Radius, Black, Synthetic Rubber, Wire Braid, EN853-2 DIN20022, Bursting Pressure 360 bar, Working Temperature -40┬░C to +100┬░C, Maximum Working Pressure 90 bar, FT Pro