Anti-Friction Spray

Anti-Friction Spray


£209.99 Inc VAT (20%)

See all variants from £209.99

Description

Anti-Friction Spray is a high performance lubricant aerosol formulated with unctuous agents, antiwear and extreme pressure additives without chlorine.

Properties:
Anti-friction Spray has great anti-wear and extreme pressure properties to significantly improve tool stability on the hardest materials.Anti-Friction Spray reduces friction and maintains the lubrication film.Anti-Friction Spray has very high anti-wear properties.Anti-Friction Spray provides excellent wettability and optimal lubrication for drilling and tapping due to its low surface tension.Anti-Friction Spray increases efficiency by reducing the loss of energy through heat.Anti-Friction Spray increases the lifetime of tools.Anti-Friction Spray is packaged as an aerosol with a non-flammable propellant gas.

ApplicationsAnti-Friction Spray is particularly recommended for drilling and tapping of the hardest materials, stainless steel, alloy and high alloy steel (do not use on copper and its alloys).

Health/SafetyFor information about safe handling and use of this product, refer to the Material Safety Data Sheet
Storage & HandlingCaution pressurized container: protect from sunlight and other heat sources.

See full description

Feature Attributes

Product Type:
Anti-Friction Spray
Container Type:
Aerosol

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome