1/4" BSP Parallel Female x 4mm Outside Diameter, LF3000 Metric Push-in Tube Fitting, Manifold, Plastic/Brass Nickel Plated, Working Temperature -20°C to +80°C, Maximum Working Pressure 20 bar, Parker Legris