Alpha SP Gear Oil


Select
£109.99 Inc VAT (20%)


See all variants from £109.99

Description

Alpha SP gear oils have been founded using highly refined mineral oil enhanced with extreme pressure additive technology to provide exceptional high load carrying capacity & thermal stability.

Features and Benefits
• Excellent thermal stability, oxidation resistance & viscosity characteristics for high performance in extreme pressure environments
• Versatile oil fully compatible with silicone, nitrile & fluoropolymer seal materials
• Clean gear additive technology ensures enhanced filter life & low deposit formation
• Maximum protection of gears against wear and shock-loading
• Good demulsification characteristics & water separation improves productivity and increases equipment reliability
• High corrosion protection copper & metal surfaces to reduce maintenance & wear
• Lead-free additives to eliminate metal contamination in the workplace & environment

Typical Applications
• Metals (ferrous & non-ferrous)
• Industrial gear boxes (forced circulation, splash and oil bath lubrication)
• Gears (spur/helical)

Feature Attributes

Product Type:
Gear Oil
For Use On:
Machinery,Gears,Metal
Standards Met:
US Steel 224,AGMA 9005 - D94,Flender,Hansen Transmissions,DIN 51517 Part 3,David Brown Type E
Base Oil:
Mineral
Food Safe:
No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome