Exhaust Air Flow Control Valve Gre-1/4 with Sintered Metal Silencer. Valve Function=Sound pressure control function, Pneumatic Connection, Port 1=G1/4, Adjusting Element=Slotted Head Screw, Mounting Type=Threaded, Standard Nominal Flow Rate In Flow Control Direction=996 L/Min, Festo