Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Pneumatic Connectors & Fittings
Pneumatic Connectors
Connector Tee Piece NW29 32mm Black IP66
By ABB
Order Code:
ZT5042475S
£40.99
each
Inc VAT (20%)
£4,099.00 minimum order value
Add to basket
Minimum order quantity: 100.
Get it in
15-17
working days
Available
GBP
4099.00
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/pneumatic-connectors/connector-tee-piece-nw29-32mm-black-ip66/p/ZT5042475S
Add to quotation
View all Pneumatic Connectors
Description
ABB CONNECTOR TEE PIECE NW29 32MM BLACK IP66 BVTD-292929GT-1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome