M/616 Pneumatic Counter

Order Code: ZT3301734S

£599.99 Inc VAT (20%)


Description

Specially designed for intrinsically safe operation. Panel mounted. Very neat and compact. Records air impulses up to 999999. Manual push button on front face to reset to zero. Polycarbonate body.

Technical Data:
Medium: Compressed air, filtered, dry or lubricated.
Operation: Pneumatically actuated counter.
Port Size: M5.
Operating Pressure: 1.2 - 10 bar.
Operating Temperature: minus 10C to plus 45C.
Response Times: 50Hz at 1.4 bar, 25Hz at 2.5 bar, 10Hz at 6.0 bar.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome