Nickel Plated Brass Pipe Fittings - BSP/Metric


Select
Select
£1.89 Inc VAT (20%)


See all variants from £1.89

Description

Material: Brass OT58 UNI 5705, nickel plated.
Thread Connections: M5, 1/8, 1/4, 3/8, 1/2, 3/4 BSPT/BSPP.
Operating Pressure: 0 - 580 psi.
Fluid Compressed air.
Operating Temperature: -40°C - 120°C (-40°F - 250°F).

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome