Inc VAT (20%)
BSP Male - Female Y-Connector
Series 2040
Can be used with rigid PA tubes. A locking nut is provided and can be tightened both manually and with a spanner. The special shape of the guiding cone ensures that the tube cannot be accidentally cut.
Material: OT58 (nickel-plated).
Threads: GAS conical ISO 7 (BSPT). GAS cylindrical ISO 228 (BSP).
Pressure: 40bar.
Fluid: compressed air or other low pressure fluids.
Temperature: -40°C to +120°C.
Thread Standard:
BSPT
Thread Type:
Male
Operating Temperature Range:
-40 to 120 °C
Surface Finish:
Nickel-Plated
Product Type:
BSPT Adaptor Y Connector
Pressure Range:
40 bar
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy