1/2" BSP Parallel Female, Pneumatic Quick Release, Coupling, 422 Straight Socket, Series 420-520 DN12, Standard, Brass Nickel Plated, Non Valved, Working Temperature 0┬░ to +200┬░C, Maximum Working Pressure 15 bar, Aignep