1/4" BSP Parallel Female, Pneumatic Quick Release, Coupling, 412 Straight Socket, Series 410-510 DN8, Standard, Brass Nickel Plated, Non Valved, Working Temperature 0┬░ to +200┬░C, Maximum Working Pressure 15 bar, Aignep