Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Faucets
Push-Fit Fittings
Push Fit Ball Valve 15mm
By Speedfit
Order Code:
ZT4946679S
£15.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£15.99
0%
5 - 9
£15.19
5%
10 - 19
£14.39
10%
20 +
£13.59
15%
1
Add to basket
Get it in
5-6
working days
Available
GBP
15.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/push-fit-fittings/push-fit-ball-valve-15mm/p/ZT4946679S
Add to quotation
View all Push-Fit Fittings
Description
Speedfit Push Fit Ball Valve 15mm 105554
Tags:
#BulkDiscount
Specifications
Specifications for Push Fit Ball Valve 15mm
Product Type
Push Fit Ball Valve
Size
15mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome