Push-fit Solution for Plumbing & Heating Systems - Tank Connectors


Select
£11.99 Inc VAT (20%)
Up to 8% off


See all variants from £11.99

Description

For use on water tanks and cisterns.

Push-fit Solution for Plumbing & Heating Systems
For use with mains fed and indirect cold water systems, vented and unvented hot water systems, vented and sealed central heating systems. Pipes Speedfit fittings can be used with copper pipe to BS EN 1057 and Speedfit cross-linked polyethylene (PEX) Barrier Pipe to BS7291.
NOT to be used with gas, fuel oil or compressed air applications. Speedfit fittings cannot be used on stainless steel pipe.
Standards Speedfit products are designed and manufactured under a fully integrated system assessed by B.S.I. to BS EN ISO9001. They are approved by the Water Regulations Advisory Scheme and BBA. Speedfit ‘PEM’ and ‘PKM’ fittings and Speedfit barrier pipe are kitemarked to BS7291 Part 1 and 3, Class S. (Licence No. KM39767).
Pipe in ceilings and roof voids should be clipped every metre and should not be fitted any closer than 60mm from the end of the fitting. Pipe should be adequately supported by pipe clips to prevent undue stress (side load) on fittings.
Can only be used with water or oil based paint, not cellulose based paints, paint thinners or strippers, solder flux or acid-based descalents or aggressive household cleaning products.
Speedfit products, when used indoors, are not affected by sunlight.
When used outdoors protect from ultra violet light by lagging or painting.
It is recommended that all installations are checked prior to use to determine that a seal has been made.

See full description

Feature Attributes

Colour:
Black
Material:
Plastic
Type:
Tank Connector
Additional Features:
Grip and Seal connection,No scale build up,Lead free and non toxic,Corrosion Free,Push-fit and demountable connections
Suitable For:
Vented and sealed central heating systems,Mains fed and indirect cold water systems,Vented and unvented hot water systems
Standards Met:
BSI approved,WRAS approved

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome