32006 Taper Roller Bearing

Order Code: ZT1039512X

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£19.194%
10 - 19£18.398%
20 +£17.5912%


Description

Tapered roller bearings are comprised of solid inner and outer rings with raceways, taper rollers and cages manufactured from pressed steel. The bearings are not self-retaining. As a result, the inner ring with the rollers can be fitted separately from the outer ring. Tapered roller bearings are not sealed and not supplied grease filled.

See full description
Specifications for 32006 Taper Roller Bearing
  • Inside Diameter
    30mm
  • Width
    17mm
  • Outside Diameter
    55mm
  • MFR Part No.
    4T-32006X
  • Bearing Type
    Tapered

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome