1/2" BSP Parallel Male, Liquid Level Gauge, QuickMount, Without Valve, Centres 850mm, Sight Tube Material Polycarbonate, Fitting Material Brass, Maximum Working Temperature +100°C, Maximum Working Pressure 14, Seetru