Silencer Amtc-P-Pc10 Assembly Position=Any, Container Size=1, Operating Pressure=0 - 10 Bar, Operating Medium=Compressed Air In Accordance With Iso8573-1:2010 (7:-:-), Note On Operating And Pilot Medium=Lubricated Operation Possible