Filter Silencer LFU-1/2 Operating Pressure=0 - 16 bar, Flow Rate to Atmosphere=6000 L/Min, Corrosion Resistance Classification Crc=1 - Low Corrosion Stress, Mounting Type=Threaded, Materials Note= (* Free of Copper and Ptfe, * Conforms to Rohs) , Festo